Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3.5mm Wide 100mm ID, PK2
Mfr # ZUSAH3.5X100
Zoro # G1638359
product price: $5.99
/pk 2, $3.00/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH3.5X100
- Zoro # G1638359
- UPC # 193005206093
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 100 mm |
Actual Inside Dia. | 100 mm |
Nominal Outside Dia. | 107 mm |
Actual Width | 3.5 mm |
Actual Outside Dia. | 107 mm |
Nominal Width | 3.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
FDA Approved | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 100 mm, Nominal Width 3.5 mm, Actual Inside Dia. 100 mm, Actual Width 3.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 107 mm, Actual Outside Dia. 107 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Dark Bronze (DCN516 690)
- PEDESTAL PRO Gooseneck Pedestal, 36"H, Powder Coat (36-APD-BLK)
- ACORN PARTS O-Rings, PK 10 (0410-016-001)
- PROSOURCE Hinge Strap Stl Hd 6In Black (HSH-B06-C2PS)
- ZORO SELECT O-Ring, Dash 254, Viton, 0.13 In., PK2 (U38871.012.0550)
- ZORO SELECT O-Ring, Buna N, 11mm OD, PK25 (1CUX5)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 109mm ID, PK2 (ZUSAH5X109)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1750)
- ZORO SELECT SoFt Silicone O-Ring, Dash 012, PK25 (ZUSAS50FDA012)
- ZORO SELECT O-Ring, Buna N, Dash 465, 18, 18.505 in. (U38805.025.1800)
- STERLING SEAL & SUPPLY 238 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A238X250)
- Zoro Select Individual & Bulk O-Rings