Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3.1mm Wide 24.4mm ID, PK50
Mfr # ZUSAH3.1X24.4
Zoro # G1638185
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAH3.1X24.4
- Zoro # G1638185
- UPC # 193005205591
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 24.4 mm |
Actual Inside Dia. | 24.4 mm |
Nominal Outside Dia. | 30.6 mm |
Actual Outside Dia. | 30.6 mm |
Nominal Width | 3.1 mm |
Actual Width | 3.1 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Application | Standard |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 24.4 mm, Nominal Width 3.1 mm, Actual Inside Dia. 24.4 mm, Actual Width 3.1 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 30.6 mm, Actual Outside Dia. 30.6 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Magnetic Dome Stop Satin Chrome (DSM125U26D)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, EPDM (40MPE-250)
- VISUAL WORKPLACE Magnet-Strip, .030", 2"x50, Red (40-702-0250-623)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAABSP)
- ZORO SELECT O-Ring, Dash 318, Buna N, 0.21 In., PK50 (U38801.018.0100)
- ZORO SELECT O-Ring, Dash 211, Viton, 0.13 In., PK25 (U38871.012.0081)
- ZORO SELECT O-Ring, Dash 203, Viton, 0.13 In., PK25 (U38875.012.0031)
- ZORO SELECT O-Ring, Buna N, Dash 219, 1-5/16, 1.574, PK25 (U38801.012.0131)
- ZORO SELECT O-Ring, EPDM, Dash 441, 7, 7.525, PK2 (U38869.025.0700)
- ZORO SELECT O-Ring, Dash 023, Viton, 0.07 In., PK50 (U38871.006.0106)
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38871.012.0300)
- Zoro Select Individual & Bulk O-Rings