Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 2mm Wide 95mm ID, PK10
Mfr # ZUSAH2X95
Zoro # G1638018
product price: $8.69
/pk 10, $0.87/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH2X95
- Zoro # G1638018
- UPC # 193005205546
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 95 mm |
Actual Inside Dia. | 95 mm |
Nominal Outside Dia. | 99 mm |
Actual Width | 2 mm |
Nominal Width | 2 mm |
Actual Outside Dia. | 99 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 95 mm, Nominal Width 2 mm, Actual Inside Dia. 95 mm, Actual Width 2 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 99 mm, Actual Outside Dia. 99 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 1/2"W x 24"D x 24"H Legacy Smooth Knee Brace, Western Red Cedar (BRC04X24X24LEC00SWR)
- RAYMOND ISO D Die Spring, ULD, 25mmx89mm (302514D)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Satin Chrome (005C-8/16AC/4-6DC)
- GMS GMS:GMS 1-1/2" Mortise Cyl - US3 - SC1 (GMS-M112-SC-3-ST-A2)
- ZORO SELECT O-Ring, Dash 146, Viton, 0.1 In., PK10 (U38871.009.0262)
- ZORO SELECT O-Ring, Dash 047, Buna N, 0.07 In., PK10 (U38801.006.0450)
- ZORO SELECT O-Ring, Dash 046, EPDM, 0.07 In., PK10 (U38869.006.0425)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0200)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (U38805.006.0009)
- ZORO SELECT O-Ring, Buna N, Dash 205, 7/16, 0.699, PK25 (U38801.012.0043)
- STERLING SEAL & SUPPLY 314 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.314X500)
- Zoro Select Individual & Bulk O-Rings