Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 2.5mm Wide 6mm ID, PK100
Mfr # ZUSAH2.5X6
Zoro # G1635988
product price: $7.65
/pk 100, $0.08/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH2.5X6
- Zoro # G1635988
- UPC # 193005203283
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 mm |
Actual Inside Dia. | 6 mm |
Nominal Outside Dia. | 11 mm |
Nominal Width | 2.5 mm |
Actual Width | 2.5 mm |
Actual Outside Dia. | 11 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
FDA Approved | No |
Application | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 mm, Nominal Width 2.5 mm, Actual Inside Dia. 6 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 11 mm, Actual Outside Dia. 11 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-3/4" Extended Lip Square Corner Full Lip 2-1/4" Strike (9175619)
- DELTANA DC40 Door Closer Aluminum Finish (DC40-AL)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP9256160140)
- TELL Tell Manufacturing DC100137 Aluminum Commercial Grade 3 Standard Duty Door Closer - Size 3 (899559)
- ZORO SELECT O-Ring, Buna N, Dash 207, 9/16, 0.824, PK25 (U38801.012.0056)
- ZORO SELECT O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK25 (U38801.012.0225)
- ZORO SELECT O-Ring, Dash 235, EPDM, 0.13 In., PK25 (U38869.012.0312)
- ZORO SELECT O-Ring, Dash 310, Buna N, 0.21 In., PK50 (U38801.018.0050)
- ZORO SELECT O-Ring, Buna N, Dash 029, 1-1/2, 1.629, PK25 (U38801.006.0150)
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38875.018.0562)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 027, PK50 (ZUSAV90027)
- Zoro Select Individual & Bulk O-Rings