Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 2.5mm Wide 66mm ID, PK10
Mfr # ZUSAH2.5X66
Zoro # G1635945
product price: $7.19
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH2.5X66
- Zoro # G1635945
- UPC # 193005203313
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 66 mm |
Actual Inside Dia. | 66 mm |
Nominal Outside Dia. | 71 mm |
Actual Outside Dia. | 71 mm |
Nominal Width | 2.5 mm |
Actual Width | 2.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 66 mm, Nominal Width 2.5 mm, Actual Inside Dia. 66 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 71 mm, Actual Outside Dia. 71 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE MS HOOKBOLT 1-1/8 BS 628 1-1/8 Inch Backset Radius Faceplate Strike Not Included Aluminum (ADR-MS1851S-350-628)
- MSI Balboa Ice 24 In. X 6 In. Matte Ceramic Floor And Wall Tile, 17PK (ZOR-PT-0379)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy Pink Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88PNK258A)
- TRIMLITE Flush Door 18" x 80", Primed White (1668FSCPHB)
- ZORO SELECT O-Ring, Dash 320, EPDM, 0.21 In., PK50 (U38869.018.0112)
- ZORO SELECT Brown Viton O-Ring, Dash 206, PK25 (ZUSAVB75206)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38801.012.0162)
- ZORO SELECT FFKM O-Ring, Dash 226 (ZUSADC75226)
- ZORO SELECT O-Ring, Dash 261, Buna N, 0.13 In., PK10 (U38801.012.0675)
- ZORO SELECT Brown Viton O-Ring, Dash 905, PK25 (ZUSAVB75905)
- ZORO SELECT O-Ring, Dash 121, Neoprene, 0.1 In., PK100 (1BUW1)
- Zoro Select Individual & Bulk O-Rings