Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 2.5mm Wide 53mm ID, PK25
Mfr # ZUSAH2.5X53
Zoro # G1635814
product price: $8.89
/pk 25, $0.36/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH2.5X53
- Zoro # G1635814
- UPC # 193005203214
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 53 mm |
Actual Inside Dia. | 53 mm |
Nominal Outside Dia. | 58 mm |
Actual Width | 2.5 mm |
Nominal Width | 2.5 mm |
Actual Outside Dia. | 58 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
X-Ray Detectable | No |
Properties | Resistant to Oils, Resistant to Water |
Type | O-Ring |
Grade | Standard |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 53 mm, Nominal Width 2.5 mm, Actual Inside Dia. 53 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 58 mm, Actual Outside Dia. 58 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-160DBAC)
- FROST KING Weather Seal, Vinyl, 3.5 ft. (AC43H)
- DELTANA Wall Mount Bumper With Holder Black (SAHW325U19)
- PRIMELINE TOOLS 9 in., Aluminum Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3520)
- ZORO SELECT O-Ring, Dash 902, EPDM, 0.06 In., PK100 (1CHT5)
- ZORO SELECT O-Ring, Buna N, Dash 465, 18, 18.505 in. (U38805.025.1800)
- ZORO SELECT O-Ring, Dash 138, Silicone, 0.1 In., PK10 (U38883.009.0212)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK10 (1RHV2)
- ZORO SELECT O-Ring, Dash 166, Viton, 0.1 In., PK2 (U38871.009.0675)
- ZORO SELECT O-Ring, Dash 352, Buna N, 0.21 In., PK5 (U38801.018.0487)
- ZORO SELECT O-Ring, Dash 012, EPDM, 0.07 In., PK25 (5JJU2)
- Zoro Select Individual & Bulk O-Rings