Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 2.5mm Wide 12mm ID, PK100
Mfr # ZUSAH2.5X12
Zoro # G1635315
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAH2.5X12
- Zoro # G1635315
- UPC # 193005202590
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 12 mm |
Actual Inside Dia. | 12 mm |
Nominal Outside Dia. | 17 mm |
Actual Outside Dia. | 17 mm |
Actual Width | 2.5 mm |
Nominal Width | 2.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Application | Standard |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 12 mm, Nominal Width 2.5 mm, Actual Inside Dia. 12 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 17 mm, Actual Outside Dia. 17 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 21 x 30 in. Wall Kitchen Cabinet (21 in. W x 12 D x 30 in. H) (SA-WU2130-GN)
- SCHLAGE Bright Brass Entrance Knob Lockset, Georgian/Camelot (F51A GEO 605 CAM)
- PRIME-LINE Latch Screen Door 1Pk White (A127)
- EKENA MILLWORK WM126-2 - 11/16"H x 7/16"D x 144"L Shoe Flexible Moulding (BBDFWM126-2X144)
- ZORO SELECT O-Ring, Buna N, Dash 025, 1-3/16, 1.316, PK50 (U38805.006.0118)
- ZORO SELECT O-Ring, Dash 121, Buna N, 0.1 In., PK100 (1RHE7)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (U38805.006.0018)
- ZORO SELECT O-Ring, Buna N, Dash 027, 1-5/16, 1.441, PK50 (U38805.006.0131)
- ZORO SELECT O-Ring, Dash 237, Viton, 0.13 In., PK10 (U38875.012.0337)
- ZORO SELECT O-Ring, Dash 909, Viton, 0.09 In., PK25 (1WHN7)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 132, PK25 (ZUSAHSQ70132)
- Zoro Select Individual & Bulk O-Rings