Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 2.5mm Wide 120mm ID, PK5
Mfr # ZUSAH2.5X120
Zoro # G1635209
product price: $7.15
/pk 5, $1.43/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH2.5X120
- Zoro # G1635209
- UPC # 193005202613
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 120 mm |
Actual Inside Dia. | 120 mm |
Nominal Outside Dia. | 125 mm |
Actual Width | 2.5 mm |
Actual Outside Dia. | 125 mm |
Nominal Width | 2.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Application | Standard |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 120 mm, Nominal Width 2.5 mm, Actual Inside Dia. 120 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 125 mm, Actual Outside Dia. 125 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Rimlock, Heavy Duty Deadbolt w/ Thumbturn (112)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5125 (5125.102.MR)
- PRIME-LINE Drawer Track Guide and Glides, White Polyethylene 2 Pack (R 7224)
- KABA ILCO 3/4" H Duronotic Dark Bronze Pivot Hinge (IL-OP-19-LH-DU SETS - ALDORA STYLE)
- ZORO SELECT O-Ring, Dash 021, Neoprene, 0.07 In., PK100 (1BUP7)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.0660)
- ZORO SELECT O-Ring, Dash 046, Silicone, 0.07 In., PK10 (U38883.006.0425)
- ZORO SELECT O-Ring, Dash 263, Viton, 0.13 In., PK2 (U38875.012.0725)
- ZORO SELECT Buna-N O-Ring, 8.4mm Wide 194.5mm ID, PK2 (ZUSAH8.4X194.5)
- ZORO SELECT O-Ring, Dash 238, Viton, 0.13 In., PK5 (U38871.012.0350)
- ZORO SELECT O-Ring, Dash 250, Viton, 0.13 In., PK5 (U38871.012.0500)
- Zoro Select Individual & Bulk O-Rings