Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 1mm Wide 1mm ID, PK50
Mfr # ZUSAH1X1
Zoro # G1633556
product price: $4.35
/pk 50, $0.09/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH1X1
- Zoro # G1633556
- UPC # 193005200756
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 mm |
Actual Inside Dia. | 1 mm |
Nominal Outside Dia. | 3 mm |
Actual Width | 1 mm |
Actual Outside Dia. | 3 mm |
Nominal Width | 1 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
FDA Approved | No |
Application | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 mm, Nominal Width 1 mm, Actual Inside Dia. 1 mm, Actual Width 1 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 3 mm, Actual Outside Dia. 3 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Paper Towel Pull Out Organizer wSoft Close (448PTH-BCSC-6C)
- ZORO SELECT Emergency Lock Box, Wall Mount, 1 Key (2NEU2)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CS4540BBRNRP32D-3)
- KWIKSET Clear Pack Juno Single Dummy Lock (97880-666)
- ZORO SELECT O-Ring, Dash 144, Viton, 0.1 In., PK10 (U38871.009.0250)
- ZORO SELECT FFKM O-Ring, Dash 029 (ZUSADC75029)
- ZORO SELECT O-Ring, Dash 907, Silicone, 0.08 In., PK50 (1WLE3)
- ZORO SELECT O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK10 (U38805.012.0225)
- ZORO SELECT O-Ring, Dash 006, Buna N, 0.07 In., PK100 (U38805.006.0012)
- ZORO SELECT O-Ring, Dash 046, EPDM, 0.07 In., PK10 (U38869.006.0425)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (U38805.006.0009)
- Zoro Select Individual & Bulk O-Rings