Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 1mm Wide 19mm ID, PK100
Mfr # ZUSAH1X19
Zoro # G1633748
product price: $8.95
/pk 100, $0.09/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH1X19
- Zoro # G1633748
- UPC # 193005200992
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 19 mm |
Actual Inside Dia. | 19 mm |
Nominal Outside Dia. | 21 mm |
Actual Outside Dia. | 21 mm |
Actual Width | 1 mm |
Nominal Width | 1 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Application | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 19 mm, Nominal Width 1 mm, Actual Inside Dia. 19 mm, Actual Width 1 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 21 mm, Actual Outside Dia. 21 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Camden: PIR ˜REQUEST TO EXIT™ Detector, white, w/ wiring terminal 12/24 VDC. (CMD-CM-RQE70A)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US10B, Flat 4-5/8" Stk, LH (4510-25-101-313)
- SCHLAGE COMMERCIAL Tailpiece A301043 (A301043)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 25/32 in (1XTA2)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 19mm ID, PK25 (ZUSAH4X19)
- ZORO SELECT FFKM O-Ring, Dash 008 (ZUSADC75008)
- ZORO SELECT O-Ring, Dash 120, Viton, 0.1 In., PK10 (1RGV2)
- ZORO SELECT O-Ring, Dash 255, Viton, 0.13 In., PK2 (U38875.012.0562)
- ZORO SELECT Brown Viton O-Ring, Dash 266, PK2 (ZUSAVB75266)
- ZORO SELECT O-Ring, Buna N, Dash 470, 21, 21.505 in. (U38801.025.2100)
- ZORO SELECT O-Ring, Buna N, Dash 452, 11-1/2, 12.025 in. (U38805.025.1150)
- Zoro Select Individual & Bulk O-Rings