Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 1mm Wide 15mm ID, PK50
Mfr # ZUSAH1X15
Zoro # G1633626
product price: $20.95
/pk 50, $0.42/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH1X15
- Zoro # G1633626
- UPC # 193005200916
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15 mm |
Actual Inside Dia. | 15 mm |
Nominal Outside Dia. | 17 mm |
Nominal Width | 1 mm |
Actual Width | 1 mm |
Actual Outside Dia. | 17 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40° to 250° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15 mm, Nominal Width 1 mm, Actual Inside Dia. 15 mm, Actual Width 1 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 17 mm, Actual Outside Dia. 17 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB416533)
- LCN Security Track Closer, Silver, Alum, 1in. L (2210-3034)
- ROADPRO Heavy-Duty Steel King Pin Lock (RPKPSL-2)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 626)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 15mm ID, PK100 (ZUSAH3.5X15)
- ZORO SELECT Silicone O-Ring, 2.5mm Wide 9mm ID, PK50 (ZUSAS70FDA2.5X9)
- ZORO SELECT O-Ring, Dash 266, EPDM, 0.13 In., PK5 (U38869.012.0800)
- ZORO SELECT O-Ring, Dash 006, Buna N, 0.07 In., PK40000 (3GCV6)
- ZORO SELECT O-Ring, Dash 017, Viton ETP, 0.07 In., PK5 (3CRT8)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK10 (ZUSAHSN80208)
- ZORO SELECT O-Ring, Dash 117, EPDM, 0.1 In., PK25 (5JJW0)
- Zoro Select Individual & Bulk O-Rings