Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 1.5mm Wide 14.5mm ID, PK100
Mfr # ZUSAH1.5X14.5
Zoro # G1631763
product price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH1.5X14.5
- Zoro # G1631763
- UPC # 193005198831
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 14.5 mm |
Actual Inside Dia. | 14.5 mm |
Nominal Outside Dia. | 17.5 mm |
Actual Outside Dia. | 17.5 mm |
Actual Width | 1.5 mm |
Nominal Width | 1.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 14.5 mm, Nominal Width 1.5 mm, Actual Inside Dia. 14.5 mm, Actual Width 1.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 17.5 mm, Actual Outside Dia. 17.5 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US28, Flat 4-5/8" Stk, LH (4510-25-101-628)
- COMMAND Hook, Metal, 1-5/8 In (FC13)
- TELL Pro Line Exit Device Trim, Lever, Storeroom, Satin Chrome (EDEKT80-26D)
- ZORO SELECT Weatherstrip Sweep, Vinyl Insert, 36" L (900-8179M)
- ZORO SELECT O-Ring, Dash 023, Viton, 0.07 In., PK50 (U38871.006.0106)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38871.006.0031)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK50 (U38871.009.0112)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38875.006.0031)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 1mm ID, PK50 (ZUSAH1X1)
- ZORO SELECT O-Ring, Dash 344, Viton, 0.21 In., PK2 (U38871.018.0387)
- X1 TOOLS Square O-Ring ID:25 mm, CS:3 mm, OD:31 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-25-31x2)
- Zoro Select Individual & Bulk O-Rings