Shop All Rubber Edging
Zoro Select
Buna-N Ball, 5/8 in, Black, Standard, PK5
Mfr # BULK-RB-H70-6
Zoro # G202582813
product price: $7.59
/pk 5, $1.52/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Color Black
- Weather Resistance Fair
- Tear Strength 20 N/mm
- Tensile Strength 1,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RB-H70-6
- Zoro # G202582813
- UPC # 193005974275
- Country of Origin China
- Category Rubber Edging
Dimensions
Overall Diameter | 5/8 in |
Details
Material | Buna-N |
Item | Buna-N Ball |
Color | Black |
Weather Resistance | Fair |
Tear Strength | 20 N/mm |
Tensile Strength | 1,000 psi |
Elongation | 350 % |
Shape | Ball |
Clarity | Opaque |
Water Resistance | Good |
Oil Resistance | Excellent |
Chemical Resistance | Fair |
Minimum Temperature | -30 Degrees F |
Abrasion Resistance | Good |
Maximum Temperature | 250 Degrees F |
Density | 1.5 g/cc |
Durometer | 70A |
Grade | Standard |
Compression Set | 33 % |
Temperature Range | -30 Degrees F to 250 Degrees F |
Description
Buna-N Rubber Ball,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2-1/4" Dia. (69622104)
- ZORO SELECT Felt Sheets (BULK-FS-F3-18)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick (55633104)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, PK10 (24257)
- ZORO SELECT Rubber Edging, neoprene, 10 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D (ZTRIM-332)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-207)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-25)
- ZORO SELECT Buna-N Ball, 1 1/8 in, Black, Standard (BULK-RB-H70-9)
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-215)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-311)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/16C-100)
- Zoro Select Rubber Edging