Shop All Rubber Edging
Zoro Select
Buna-N Ball, 3/4 in, Black, Standard, PK5
Mfr # BULK-RB-H70-7
Zoro # G902582830
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Color Black
- Durometer 70A
- Grade Standard
- Chemical Resistance Fair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RB-H70-7
- Zoro # G902582830
- UPC # 193005974305
- Country of Origin China
- Category Rubber Edging
Dimensions
Overall Diameter | 3/4 in |
Details
Item | Buna-N Ball |
Material | Buna-N |
Color | Black |
Durometer | 70A |
Grade | Standard |
Chemical Resistance | Fair |
Elongation | 350 % |
Tear Strength | 20 N/mm |
Maximum Temperature | 250 Degrees F |
Compression Set | 33 % |
Weather Resistance | Fair |
Temperature Range | -30 Degrees F to 250 Degrees F |
Tensile Strength | 1,000 psi |
Clarity | Opaque |
Shape | Ball |
Oil Resistance | Excellent |
Abrasion Resistance | Good |
Density | 1.5 g/cc |
Water Resistance | Good |
Minimum Temperature | -30 Degrees F |
Description
Buna-N Rubber Ball,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Strip, SBR, 3/8"Thick, 36"x2", 70A (1500-3/8X)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT White Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCC-22)
- ZORO SELECT Slotted Shim 2 x 2" x 0.010", Pk20 (36D723)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-399)
- ZORO SELECT Buna-N Ball, 5/8 in, Black, Standard, PK5 (BULK-RB-H70-6)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/16 in Overall Width, Style: A (ZTRIM-14)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-259)
- ZORO SELECT Rubber Edging, EPDM, 50 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-198)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-225)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (6100B3X3/16A-25)
- Zoro Select Rubber Edging