Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Ball, 1/4 in, Black, Standard, PK10
Mfr # BULK-RB-H70-2
Zoro # G502587242
product price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Color Black
- Water Resistance Good
- Density 1.5 g/cc
- Tensile Strength 1,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RB-H70-2
- Zoro # G502587242
- UPC # 193005974213
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 1/4 in |
Details
Item | Buna-N Ball |
Material | Buna-N |
Color | Black |
Water Resistance | Good |
Density | 1.5 g/cc |
Tensile Strength | 1,000 psi |
Compression Set | 33 % |
Durometer | 70A |
Abrasion Resistance | Good |
Tear Strength | 20 N/mm |
Temperature Range | -30 Degrees F to 250 Degrees F |
Minimum Temperature | -30 Degrees F |
Clarity | Opaque |
Oil Resistance | Excellent |
Maximum Temperature | 250 Degrees F |
Chemical Resistance | Fair |
Elongation | 350 % |
Grade | Standard |
Shape | Ball |
Weather Resistance | Fair |
Description
Buna-N Rubber Ball,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Yellow (1001312Y)
- ZORO SELECT Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 12" L x 12" W x 3/32" Thick (BULK-PS-ACR-4)
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 24" W x 1/2" Thick (BULK-PS-PE-699)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.250" Thick (1ZAJ7)
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-24)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x2", 40A (BULK-RS-NAT40-333)
- ZORO SELECT Rubber, Viton, 1/32"Thick, 24"x12", 70A (BULK-RS-V75-444)
- ZORO SELECT Rubber Strip, Silicone, 3/8"Th, 36"x2", 30A (BULK-RS-S30-39)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1003)
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x4", 70A (BULK-RS-SBR75-145)
- RUBBER-CAL Neoprene Sheet - 50A - Smooth Finish - No Backing - 0.25" Thick x 2" Width x 36" Length - Black (30-005-250)
- Zoro Select Rubber Sheets & Strips