Shop All Rubber Edging
Zoro Select
Buna-N Ball, 1 3/8 in, Black, Standard
Mfr # BULK-RB-H70-10
Zoro # G302582836
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Color Black
- Water Resistance Good
- Tensile Strength 1,000 psi
- Abrasion Resistance Good
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RB-H70-10
- Zoro # G302582836
- UPC # 193005974350
- Country of Origin China
- Category Rubber Edging
Dimensions
Overall Diameter | 1 3/8 in |
Details
Item | Buna-N Ball |
Material | Buna-N |
Color | Black |
Water Resistance | Good |
Tensile Strength | 1,000 psi |
Abrasion Resistance | Good |
Maximum Temperature | 250 Degrees F |
Density | 1.5 g/cc |
Shape | Ball |
Minimum Temperature | -30 Degrees F |
Elongation | 350 % |
Clarity | Opaque |
Chemical Resistance | Fair |
Tear Strength | 20 N/mm |
Durometer | 70A |
Weather Resistance | Fair |
Grade | Standard |
Compression Set | 33 % |
Temperature Range | -30 Degrees F to 250 Degrees F |
Oil Resistance | Excellent |
Description
Buna-N Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/16, 10" X 24" Neo Economy 50 (50050-3/16EP)
- E. JAMES Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (387-3/8-10)
- ZORO SELECT Rod, Brass, 360, 1 3/4 Dia x 1 Ft L (60R1.75-12)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 6061-T6511-Extruded (6881)
- ZORO SELECT Buna-N Ball, 5/8 in, Black, Standard, PK5 (BULK-RB-H70-6)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-258)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: D (ZTRIM-233)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-207)
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-215)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G (ZTRIM-282)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/8C-25)
- Zoro Select Rubber Edging