Shop All Rubber Edging
Zoro Select
Buna-N Ball, 1 1/8 in, Black, Standard
Mfr # BULK-RB-H70-9
Zoro # G102582814
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Color Black
- Water Resistance Good
- Shape Ball
- Abrasion Resistance Good
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RB-H70-9
- Zoro # G102582814
- UPC # 193005974329
- Country of Origin China
- Category Rubber Edging
Dimensions
Overall Diameter | 1 1/8 in |
Details
Item | Buna-N Ball |
Material | Buna-N |
Color | Black |
Water Resistance | Good |
Shape | Ball |
Abrasion Resistance | Good |
Elongation | 350 % |
Grade | Standard |
Tensile Strength | 1,000 psi |
Tear Strength | 20 N/mm |
Maximum Temperature | 250 Degrees F |
Chemical Resistance | Fair |
Minimum Temperature | -30 Degrees F |
Weather Resistance | Fair |
Temperature Range | -30 Degrees F to 250 Degrees F |
Density | 1.5 g/cc |
Compression Set | 33 % |
Durometer | 70A |
Clarity | Opaque |
Oil Resistance | Excellent |
Description
Buna-N Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.062" Aluminum Angle 6063-T52 (17857)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.003 X 24.000 X 36.000 [Each] (SNOMEX410.003X24.000X36.000)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.3856 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/64A-25)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.500" Thick (BULK-PS-UHMW-26)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-259)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-125)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-59)
- ZORO SELECT Rubber Edging, Silicone, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-328)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-359)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-241)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7633 in Overall Width, Style: Trim with a Top Bulb (4100B3X5/32A-25)
- Zoro Select Rubber Edging