Shop All Clothing Hangers
Zoro Select
BumperSet, For Use With 14A059, 5CHV4, PK4
Mfr # RGR-B
Zoro # G6035416
product price: $22.89
/pk 4, $5.72/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With 14A059 and 5CHV4
- Type 4 in Diameter
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RGR-B
- Zoro # G6035416
- Country of Origin China
- Category Clothing Hangers
Details
Item | Bumper Set |
Color | Gray |
For Use With | 14A059 and 5CHV4 |
Type | 4 in Diameter |
Material | Polyurethane |
Description
Bumper Set, 4 in Diameter, Material Polyurethane, Color Gray, For Use With 14A059 and 5CHV4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf (6YE21)
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN3)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 23 7/8 in L, Clear (QUS951CL)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK10 (5TPF9)
- ZORO SELECT Coat Rack Hanger, Closed Hook, PK12 (5DYC0)
- ZORO SELECT 3/8-16X12 HANGER BOLT PLAIN CENTER ZINC (37192BH)
- ZORO SELECT 5/16-18X5 HANGER BOLT PLAIN CENTER ZINC (3180BH)
- ZORO SELECT Coat Rack Hanger, Open Hook, PK12 (5DYC1)
- ZORO SELECT 3/8-16X8 HANGER BOLT PLAIN CENTER ZINC (37128BH)
- ZORO SELECT 1/4-20X2 1/4 HANGER BOLT FULL THREAD ZINC (1436BH)
- ECONOCO Lingerie Hanger, Metal, 16", PK100 (LIN/16)
- Zoro Select Clothing Hangers