Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 9/32"H x 9/32"W, PK.25
Mfr # 2092W-034S
Zoro # G7464956
product price: $7.39
/pk 25, $0.30/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 9/32 in
- Width 9/32 in
- Base Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2092W-034S
- Zoro # G7464956
- Country of Origin China
- Category Bumpers
Dimensions
Height | 9/32 in |
Width | 9/32 in |
Base Dia. | 3/4 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Hardware | Not included |
Mounting Style | Screw-In |
Description
Bumper, Color Black, Base Dia. 3/4 in, Height 9/32 in, Width 9/32 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Satin Nickel (0128SN)
- HAGER Prime Coat Plate 336D (023343)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10025626 (10025626)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 5/8"W, PK.25 (1149-136S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (638W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (209-017)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081-017)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (2098-017AL)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082-006K)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 3/4"W, PK.10 (755RW-034S)
- Zoro Select Bumpers