Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10
Mfr # 2950W-400
Zoro # G7550855
product price: $6.65
/pk 10, $0.67/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 3/4 in
- Height 9/16 in
- Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2950W-400
- Zoro # G7550855
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 3/4 in |
Height | 9/16 in |
Width | 9/16 in |
Base Dia. | 3/4 in |
Overall Height | 9/16 in |
Base Diameter | 3/4 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Hardware | Not included |
Mounting Style | Screw-In |
Tip Material | Rubber |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 3/4 in, Height 9/16 in, Width 9/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Bronze Shackle, 7/8 in W (41B770L)
- ZORO SELECT Flat Corner Irons, Steel, 5/8 In W, PK4 (1WDL3)
- RANDALL 4' Brown Aluminum Brush Door Sweep For Gap Up To 1 1/2" (4 FT BS-220-BR)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door (2068pri8730LH26D4916)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (1308W-017D)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2813W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2093-017S)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2096-017)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.10 (116RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 17/64"H x 17/64"W, PK.100 (2944-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.50 (962-034S)
- Zoro Select Bumpers