Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10
Mfr # 18-034
Zoro # G7504052
product price: $4.59
/pk 10, $0.46/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 9/16 in
- Height 9/16 in
- Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18-034
- Zoro # G7504052
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 9/16 in |
Height | 9/16 in |
Width | 9/16 in |
Base Dia. | 3/4 in |
Overall Height | 9/16 in |
Base Diameter | 3/4 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Hardware | Not included |
Mounting Style | Screw-In |
Tip Material | Rubber |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 3/4 in, Height 9/16 in, Width 9/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 237, PK5 (ZUSAHSQ70237)
- DORMAKABA Combination Deadbolt, 1-3/8-in to 1-1/2-in Thick Doors, Satin Chrome (9020000-26D-41)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Stainless Steel Contemporary Drawer Pull (BP2102128170)
- RICHELIEU Atmos 107 Degree LightDuty SoftClose LiftUp Hinge for Frameless Cabinet, White and Gray (AT00LD30)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.100 (4123-034S)
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487-017)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 1-1/2"W, PK.10 (10192-017U)
- ZORO SELECT Bumper, Rubber, Black, 9/32"H x 9/32"W, PK.10 (727R-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2996W-017)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5 (2812-017)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.10 (2658W-017)
- Zoro Select Bumpers