Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25
Mfr # 2083W-017
Zoro # G7547863
product price: $11.95
/pk 25, $0.48/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 11/16 in
- Height 7/16 in
- Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2083W-017
- Zoro # G7547863
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 11/16 in |
Height | 7/16 in |
Width | 7/16 in |
Base Dia. | 11/16 in |
Base Diameter | 11/16 in |
Overall Height | 7/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 11/16 in, Height 7/16 in, Width 7/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Nickel Split Key Rings 15PK (38503)
- HARDWARE RESOURCES Polished Chrome Door Mounting Kit for CAN-EBM Series (CAN-DOORKITPC)
- PRIME-LINE Window Grid Retainer Pins 25 Pack (PL 15685)
- COMPONENT HARDWARE CP Die Cast Mag Latch Offset H-R Handle (R27-1010-X)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2089W-07Z)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2074-017)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2093-017S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082-006K)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.5 (777R-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2096W-017)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2802W-017)
- Zoro Select Bumpers