Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25
Mfr # 2083-017
Zoro # G7491757
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 11/16 in
- Height 7/16 in
- Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2083-017
- Zoro # G7491757
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 11/16 in |
Height | 7/16 in |
Width | 7/16 in |
Base Dia. | 11/16 in |
Base Diameter | 11/16 in |
Overall Height | 7/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Hardware | Not included |
Mounting Style | Screw-In |
Tip Material | Rubber |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper, Color Black, Base Dia. 11/16 in, Height 7/16 in, Width 7/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Rollers, 1-7/8 in. Diameter Plastic (2 Pack) (GD 52203)
- ZORO SELECT Double Door Guide, 8"L x 4-1/2"W (4PE70)
- MAGNET SOURCE Magnetic Sheet, 12" W, 48" L (ZG3012X48P-F)
- TRIMCO Dust Proof Strike Dark Bronze Powder Coat (3910.613)
- ZORO SELECT Bumper, Rubber, Black, 1 in, 17/32"H x 17/32"W, PK5 (777RW-017)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (2098W-017AL)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2074-017)
- ZORO SELECT Bumper, Rubber, Black, 2-1/4"H x 2-1/4"W (2199-017)
- ZORO SELECT Bumper, Rubber, Black, 23/64"H x 9/16"W, PK.100 (1138-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2090W-017)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.5 (2099W-400)
- Zoro Select Bumpers