Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.5
Mfr # 785RW-034S
Zoro # G7513432
product price: $3.59
/pk 5, $0.72/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 5/8 in
- Height 5/8 in
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 785RW-034S
- Zoro # G7513432
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 5/8 in |
Height | 5/8 in |
Width | 5/8 in |
Base Dia. | 1-1/32 in |
Overall Height | 5/8 in |
Base Diameter | 1 1/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1-1/32 in, Height 5/8 in, Width 5/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX ADA Heavy Duty Handrail Bracket Oil Rubbed Bronze Finish (DD0313OB)
- ADAMS RITE Deadbolt, Med.Duty, Satin Chrome (4015-18-IB)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53JD SPA 626)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Clockwise (FRN-F2-R203)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 1/4"W, PK.25 (2071W-017AL)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2088-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.50 (174-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2089W-07Z)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.5 (2099W-400)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2085-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2074-017)
- Zoro Select Bumpers