Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.5
Mfr # 785R-034S
Zoro # G7520974
product price: $3.99
/pk 5, $0.80/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 5/8 in
- Height 5/8 in
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 785R-034S
- Zoro # G7520974
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 5/8 in |
Height | 5/8 in |
Width | 5/8 in |
Base Dia. | 1-1/32 in |
Base Diameter | 1 1/16 in |
Overall Height | 5/8 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Hardware | Not included |
Tip Material | Rubber |
Mounting Style | Screw-In |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1-1/32 in, Height 5/8 in, Width 5/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnet Tube, Rare Earth, 4 in. L (34TA44)
- LUCKY LINE LuckyLine: 1-1/8 SPLIT RING NPS 2/CD (LKL-76502)
- MSI Smithcliffs - Brockton 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0101)
- ANDOVA TILES SAMPLE Dayberry 15 x 15 Marble Arabesque Wall Floor Mosaic Tile (SAM-ANDDAY143)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (115R-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.50 (2062-007S)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2 in, 3/4"H x 3/4"W, PK5 (791R-034S)
- ZORO SELECT Bumper, Rubber, Black, 15/16"H x 15/16"W, PK.5 (2811W-017)
- ZORO SELECT Bumper, Rubber, Black, 11/32"H x 11/32"W, PK.100 (734-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.100 (4123-034S)
- IRONGUARD Knuffi Bumper Guard, B+ Edge, 39inL x 2inW, Black/Yellow, (60-6889)
- Zoro Select Bumpers