Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10
Mfr # 2096W-017
Zoro # G7451656
product price: $7.89
/pk 10, $0.79/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 15/16 in
- Height 5/8 in
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2096W-017
- Zoro # G7451656
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 15/16 in |
Height | 5/8 in |
Width | 5/8 in |
Base Dia. | 15/16 in |
Base Diameter | 15/16 in |
Overall Height | 5/8 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Hardware | Not included |
Mounting Style | Screw-In |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 15/16 in, Height 5/8 in, Width 5/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-Pin Keyblank, 59B1 Keyway, Coined Logo Only, 50 Pack (59B1-6PIN-10 (50PK))
- HES Elec Strike, Magnetic, use w/ HES 9400, 9500, 9600 or 9700 (9000-MTK)
- FIC/WESCO RV KEY, FIC 324, Precut, Replaces EF, HF, & CF (KEY-HF-324)
- EMTEK French Antique Brass Knobs 86012US7 (86012US7)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2074-017)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (705R-034S)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.50 (1681-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805W-017)
- ZORO SELECT Bumper, Rubber, Black, 2-1/4"H x 2-1/4"W (2199-017)
- ZORO SELECT Bumper, Rubber, Black, 11/32"H x 11/32"W, PK.100 (734-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2076W-400)
- Zoro Select Bumpers