Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 5/8"H x 1-1/2"W, PK.10
Mfr # 10192-017U
Zoro # G7628984
product price: $8.35
/pk 10, $0.84/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 1 1/2 in
- Height 5/8 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10192-017U
- Zoro # G7628984
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 1 1/2 in |
Height | 5/8 in |
Width | 1 1/2 in |
Base Dia. | 1-1/2 in |
Overall Height | 5/8 in |
Base Diameter | 1 1/2 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Hardware | Not included |
Mounting Style | Screw-In |
Tip Material | Rubber |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1-1/2 in, Height 5/8 in, Width 1 1/2 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 12"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU12)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Brushed Chrome (DL-LSV40-US26D)
- SDC Power Transfer LoopElectrified Locksets (PT-5)
- WHITECAP 15" Gas Spring - 40lb - Stainless Steel (G-3340SSC)
- ZORO SELECT Bumper, Rubber, Black, 11/32"H x 11/32"W, PK.100 (1178-1-034S)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (2098W-400)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (613A-034K)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (733RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5 (2812W-017)
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 3/16"W, PK.50 (206-017)
- RICHELIEU AMERICA TG 12PK 38CLR Bumpers (23148TV)
- Zoro Select Bumpers