Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 5/16"H x 5/8"W, PK.25
Mfr # 208W-017
Zoro # G7475526
original price:
$9.72
10% off
new price: $8.69
/pk 25, $0.35/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 5/8 in
- Height 5/16 in
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208W-017
- Zoro # G7475526
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 5/8 in |
Height | 5/16 in |
Width | 5/8 in |
Base Dia. | 5/8 in |
Base Diameter | 5/8 in |
Overall Height | 5/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Hardware | Not included |
Mounting Style | Screw-In |
Tip Material | Rubber |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 5/8 in, Height 5/16 in, Width 5/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Lever latches, CQT/A-32-32 AE-V0 (CQT.AE-V0)
- DANCO 1-3/8 in. D X 1-3/16 in. D Rubber O-Ring (35759B)
- KABA Electronic Lock, Satin Chrome, 12 Button (E5031-XS-WL-626-41)
- FOXFURY LIGHTING SOLUTIONS Door Wedge, Black, Breakthrough, PK 3, PK.3 (700-WDG-BL)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 1"W, PK.10 (2816-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2928W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2089W-07Z)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2803W-017)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2090W-017)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5 (1326-017K)
- ZORO SELECT Bumper, Rubber, Black, 19/64"H x 19/64"W, PK.25 (2184W-07)
- Zoro Select Bumpers