Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25
Mfr # 2616W-017Z
Zoro # G7565406
product price: $7.89
/pk 25, $0.32/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 3/4 in
- Height 5/16 in
- Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2616W-017Z
- Zoro # G7565406
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 3/4 in |
Height | 5/16 in |
Width | 5/16 in |
Base Dia. | 3/4 in |
Base Diameter | 3/4 in |
Overall Height | 5/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Mounting Style | Screw-In |
Tip Material | Rubber |
Hardware | Not included |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 3/4 in, Height 5/16 in, Width 5/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, PTFE (40MPG-250)
- BALDWIN ESTATE Wave Lever Antique Brass Door Levers Antique Brass (5455V.050.MR)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4763)
- STERLING SEAL & SUPPLY 240 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A240X250)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (2098-017AL)
- ZORO SELECT Bumper, Rubber, Black, 1-1/8"H x 1-1/8"W, PK.25 (1580-136S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (425-017U)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2928-017)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (68-017)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 3/4"W, PK.10 (755RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2802-017)
- Zoro Select Bumpers