Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25
Mfr # 2081-017
Zoro # G7527764
product price: $5.75
/pk 25, $0.23/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 5/8 in
- Height 5/16 in
- Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2081-017
- Zoro # G7527764
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 5/8 in |
Height | 5/16 in |
Width | 5/16 in |
Base Dia. | 5/8 in |
Base Diameter | 5/8 in |
Overall Height | 5/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 5/8 in, Height 5/16 in, Width 5/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE BARREL BOLT ZNC PLT 4"" (N151-654)
- EMTEK Satin Brass Pocket, 2101US4 (2101US4)
- KEYLINE Keyline:B82-P GM Double-Sided VATS Key #15 - Plastic Head (KLN-BB82-P-15)
- PEMKO Threshold, Aluminum Finish, 5" W, 36" L (2005AT36)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.50 (2062W-017S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (MB47-034F)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.25 (835-136S)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2096W-017)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2803-017)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.25 (854-136S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2996-017)
- Zoro Select Bumpers