Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25
Mfr # 2071-017AL
Zoro # G7566465
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 1/2 in
- Height 5/16 in
- Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2071-017AL
- Zoro # G7566465
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 1/2 in |
Height | 5/16 in |
Width | 5/16 in |
Base Dia. | 1/2 in |
Base Diameter | 1/2 in |
Overall Height | 5/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Hardware | Not included |
Tip Material | Rubber |
Mounting Style | Screw-In |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper, Color Black, Base Dia. 1/2 in, Height 5/16 in, Width 5/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300RD (LP2S14X04300RD)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000452750S)
- COMPONENT HARDWARE Door and Butt Hinge (W60-1175)
- GE GE Wireless Doorbell Kit, Battery-Operated, White, 19247 (19247)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5 (1326W-017K)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5 (1326-017K)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.100 (711-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (MB47-034F)
- ZORO SELECT Bumper, Rubber, Black, 9/32"H x 9/32"W, PK.25 (2092W-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2806-017)
- SHEPHERD HARDWARE Pad Vny Noadhsv3/4"Cd12 (9966)
- Zoro Select Bumpers