Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.100
Mfr # 4123-034S
Zoro # G7626586
original price:
$7.79
8% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 5/16 in
- Width 5/16"
- Base Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4123-034S
- Zoro # G7626586
- Country of Origin China
- Category Bumpers
Dimensions
Height | 5/16 in |
Width | 5/16" |
Base Dia. | 3/8 in |
Base Diameter | 3/8 in |
Overall Height | 5/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Hardware | Not included |
Mounting Style | Screw-In |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 3/8 in, Height 5/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 96 in H Dull Aluminum Continuous Hinge (1CBX7)
- BLUM 18in W Minimum Opening Movento Waste/Recycle Slide With Locking Devices -132 Lbs Weight Rating, PR (769R5337SF)
- ZORO SELECT Key Blank, 1430, PK25 (5ZLG0)
- NATIONAL HARDWARE 3 in. L Satin Nickel Door Hinge , 2PK (N830-433)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.10 (2658W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2089-017Z)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 5/8"W, PK.10 (2804W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.50 (174-034S)
- ZORO SELECT Bumper, Rubber, Black, 15/16"H x 15/16"W, PK.10 (2811-017)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2071-017AL)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719R-034S)
- Zoro Select Bumpers