Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 5/16"H x 1/4"W, PK.25
Mfr # 2071W-017AL
Zoro # G7560987
product price: $3.49
/pk 25, $0.14/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 5/16 in
- Width 1/4 in
- Base Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2071W-017AL
- Zoro # G7560987
- Country of Origin China
- Category Bumpers
Dimensions
Height | 5/16 in |
Width | 1/4 in |
Base Dia. | 1/2 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Mounting Style | Screw-In |
Tip Material | Rubber |
Hardware | Not included |
Description
Bumper, Color Black, Base Dia. 1/2 in, Height 5/16 in, Width 1/4 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Designer Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK (737C)
- BLUM Spacer for 38 Series Compact Hinges (36.3515)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19343)
- SCHLAGE 6-Pin Keyblank, EF Keyway, Embossed Logo Only, 50 Pack (35-101 EF (50PK))
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (68-017)
- ZORO SELECT Bumper, Rubber, Black, 17/64"H x 17/64"W, PK.100 (2944-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 3/16"W, PK.50 (2073W-017U)
- ZORO SELECT Bumper, Rubber, Black, 1-1/8"H x 1-1/8"W, PK.25 (218A-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (207-017K)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5 (2812W-017)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (197W-007A)
- Zoro Select Bumpers