Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.50
Mfr # 962-034S
Zoro # G7562712
product price: $3.59
/pk 50, $0.07/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 3/8 in
- Height 3/8 in
- Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 962-034S
- Zoro # G7562712
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 3/8 in |
Height | 3/8 in |
Width | 3/8 in |
Base Dia. | 3/8 in |
Base Diameter | 3/8 in |
Overall Height | 3/8 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Mounting Style | Screw-In |
Hardware | Not included |
Tip Material | Rubber |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 3/8 in, Height 3/8 in, Width 3/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL ADHESIVE BACKED PLASTIC SWEEP (3 FT P-61-CL)
- HICKORY HARDWARE Pull 12 Inch Center to Center (HH075336-14)
- TRIMCO Square Corner Push Plate Dark Bronze Powder Coat 4"x16" (1001-3.613)
- PEMKO Door Sweep, Black, 36" L (3452DPK36)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.25 (2072-017)
- ZORO SELECT Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25 (2953-017)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2085-017)
- ZORO SELECT Bumper with Washer, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.5 (795RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2941-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2091-017K)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 4,000 lbs./18,000 N; Energy: 3,500 in-lbs./400 Nm (GBA-117s)
- Zoro Select Bumpers