Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.50
Mfr # 256-034S
Zoro # G7467686
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 3/8 in
- Height 3/8 in
- Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 256-034S
- Zoro # G7467686
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 3/8 in |
Height | 3/8 in |
Width | 3/8 in |
Base Dia. | 7/8 in |
Overall Height | 3/8 in |
Base Diameter | 7/8 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Hardware | Not included |
Tip Material | Rubber |
Mounting Style | Screw-In |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 7/8 in, Height 3/8 in, Width 3/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Appoint 18 inch 457mm Center-to-Center Golden Champagne Appliance Pull (BP54031BBZ)
- BARSKA Key Cabinet, 400 Capacity, 21-3/4" H (CB12490)
- DELTANA Casement Stay Adjuster Satin Nickel 10" (CSA10U15)
- HILLMAN Hillman Fasteners 243690 Monkey Wall Hooks Value Pack (243690)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (MB47-034F)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (209W-017)
- ZORO SELECT Bumper, Rubber, Black, 15/16"H x 15/16"W, PK.5 (2811W-017)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.50 (2062-007S)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2 in, 3/4"H x 3/4"W, PK5 (791R-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.5 (785RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 7/8"W, PK.10 (718RW-034S)
- Zoro Select Bumpers