Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25
Mfr # 628-034S
Zoro # G7459977
original price:
$4.85
14% off
new price: $4.15
/pk 25, $0.17/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 3/8 in
- Width 3/8 in
- Base Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 628-034S
- Zoro # G7459977
- Country of Origin China
- Category Bumpers
Dimensions
Height | 3/8 in |
Width | 3/8 in |
Base Dia. | 1/2 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Mounting Style | Screw-In |
Hardware | Not included |
Tip Material | Rubber |
Description
Bumper, Color Black, Base Dia. 1/2 in, Height 3/8 in, Width 3/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 171A36 36" Saddle Threshold Mill Aluminum (171A36)
- CODEL DOORS 26" x 80" Primed 1-Panel Interior Shaker Slab Door (2268pri8401)
- NATIONAL HARDWARE Silver Stainless Steel Handrail Bracket 250 lb (N348-953)
- ZORO SELECT O-Ring, Dash 341, Viton, 0.21 In., PK5 (U38871.018.0350)
- ZORO SELECT Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25 (2953-017)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2076W-400)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (613A-034K)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082-006K)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (197W-007A)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (68W-017)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.100 (4123-034S)
- Zoro Select Bumpers