Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25
Mfr # 2813W-017
Zoro # G7530844
product price: $8.39
/pk 25, $0.34/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 3/8 in
- Width 3/8 in
- Base Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2813W-017
- Zoro # G7530844
- Country of Origin China
- Category Bumpers
Dimensions
Height | 3/8 in |
Width | 3/8 in |
Base Dia. | 9/16 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Hardware | Not included |
Mounting Style | Screw-In |
Tip Material | Rubber |
Description
Bumper, Color Black, Base Dia. 9/16 in, Height 3/8 in, Width 3/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Delgado Cabinet Pull (519-128SN)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- KWIKSET 665 One Way Screws Bright Chrome Finish (86073-26)
- PRIME-LINE Oil-Rubbed Bronze, Chain Door Guard (U 10305)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 1/4"W, PK.25 (2071W-017AL)
- ZORO SELECT Bumper, Rubber, Black, 25/32H x 25/32W, PK.10 (516RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (638W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082W-034K)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2071-017AL)
- DELTANA Round Universal Floor Bumper 3 Lifetime Brass Finish (UFB6000CR003)
- Zoro Select Bumpers