Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25
Mfr # 2085-017
Zoro # G7495783
original price:
$6.69
5% off
new price: $6.29
/pk 25, $0.25/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 3/4 in
- Height 3/8 in
- Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2085-017
- Zoro # G7495783
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 3/4 in |
Height | 3/8 in |
Width | 3/8 in |
Base Dia. | 3/4 in |
Base Diameter | 3/4 in |
Overall Height | 3/8 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper, Color Black, Base Dia. 3/4 in, Height 3/8 in, Width 3/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20FC491615M)
- JACKSON 20-330 OVERHEAD CONCEALED CLOBODY NON-HOLD OPEN (20-101M-19)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 12" (12SSB32D)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 1"W, PK.5 (791RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.25 (2072-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (209-017)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805-017)
- ZORO SELECT Bumper, Rubber, Black, 9/32"H x 9/32"W, PK.25 (2092W-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (MB47-034F)
- Zoro Select Bumpers