Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.100
Mfr # 711-034S
Zoro # G7472972
product price: $9.65
/pk 100, $0.10/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 3/8 in
- Height 3/8 in
- Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 711-034S
- Zoro # G7472972
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 3/8 in |
Height | 3/8 in |
Width | 3/8 in |
Base Dia. | 9/16 in |
Overall Height | 3/8 in |
Base Diameter | 9/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Mounting Style | Screw-In |
Tip Material | Rubber |
Hardware | Not included |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 9/16 in, Height 3/8 in, Width 3/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (73C.32D)
- STOCKCAP Flangeless Plugs-FLP-260-1.024-0.945-1.000-SILICONE-RUSTY, 100PK (353624)
- RACK’EM RACKS RackEm Racks 4043 26 in. 12-Hook Utility Rack - Green (4043)
- PEMKO 3572SP80 80" Offset Security Bar Galvanized Steel (3572SP80)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (197-007A)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2096W-017)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2941-017)
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 3/16"W, PK.50 (2073W-017U)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (1308W-017D)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2803W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (638-017)
- Zoro Select Bumpers