Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 3/4"H x 5/8"W, PK.10
Mfr # 2804W-017
Zoro # G7563376
original price:
$6.86
15% off
new price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 5/8 in
- Height 3/4 in
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2804W-017
- Zoro # G7563376
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 5/8 in |
Height | 3/4 in |
Width | 5/8 in |
Base Dia. | 5/8 in |
Base Diameter | 5/8 in |
Overall Height | 3/4 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 5/8 in, Height 3/4 in, Width 5/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (513-6)
- HILLMAN AnchorWire Brass-Plated One Piece Quick Hanger 40 lb 4 pk, 10PK (122184)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 3 Light T Hinge (N128-512)
- STRYBUC Patio Door Handle Set (13-152W)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 7/8"W, PK.10 (718RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (425-017U)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (733R-034S)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (2986-017)
- ZORO SELECT Bumper, Rubber, Black, 19/32"H x 19/32"W, PK.25 (29-034Y)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (209-017)
- IRONGUARD Knuffi Bumper Guard, B+ Edge, 39inL x 2inW, Black/Yellow, (60-6889)
- Zoro Select Bumpers