Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 3/16"H x 1/2"W, PK.50
Mfr # 207W-017
Zoro # G7480715
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 1/2 in
- Height 3/16 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 207W-017
- Zoro # G7480715
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 1/2 in |
Height | 3/16 in |
Width | 1/2 in |
Base Dia. | 1/2 in |
Overall Height | 1/4 in |
Base Diameter | 1/2 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Mounting Style | Screw-In |
Hardware | Not included |
Tip Material | Rubber |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1/2 in, Height 3/16 in, Width 1/2 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 107 Degree Self-closing Inserta Overlay Hinge (75T1590B)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Piano White 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-512)
- GLOBAL INDUSTRIAL Ceramic Hang-It Magnet w/ Attached Eyebolt, 35 Lbs. Pull, 6PK (320761)
- ZORO SELECT Spring Asst, Cut to Length Compr, 16 Pcs (3HPU6)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (68-017)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2806-017)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.5 (777R-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (705R-034S)
- ZORO SELECT Bumper with Washer, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.5 (795RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.100 (868-034S)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (197-007A)
- Zoro Select Bumpers