Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 23/64"H x 9/16"W, PK.100
Mfr # 1138-034S
Zoro # G7608885
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 9/16 in
- Height 23/64 in
- Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1138-034S
- Zoro # G7608885
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 9/16 in |
Height | 23/64 in |
Width | 9/16 in |
Base Dia. | 9/16 in |
Overall Height | 3/8 in |
Base Diameter | 9/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper, Color Black, Base Dia. 9/16 in, Height 23/64 in, Width 9/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2001-2004 Dodge Chrysler Van / 6-Button Keyless Entry Remote / PN: 04686797AB / GQ43VT18T (OR-MOP011)
- SANITUBE PTFE Bevel Seat Gasket, 2-1/2 (GBST-250)
- TRIMLITE 24" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2068pri8401BF)
- ALATERRE FURNITURE Kyra 42" Oak and Metal Coat Hook with Shelf (ANKY24RBG)
- ZORO SELECT Bumper, Rubber, Black, 11"32"H x 11-32"W, PK.100 (1561-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 5/8"W, PK.10 (2804W-017)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 7/8"W, PK.10 (718RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2803W-017)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.5 (785RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (207-017K)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2616W-017Z)
- Zoro Select Bumpers