Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1"H x 1"W, PK.5
Mfr # 2098W-017AL
Zoro # G7491224
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 1 in
- Height 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2098W-017AL
- Zoro # G7491224
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 1 in |
Height | 1 in |
Width | 1 in |
Base Dia. | 1 in |
Overall Height | 1 in |
Base Diameter | 1 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Hardware | Not included |
Tip Material | Rubber |
Mounting Style | Screw-In |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1 in, Height 1 in, Width 1 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge (CFS83HD1)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 27" Red Tip (01-20027R)
- BLUM 95 Degree Soft-closing Inserta Half Overlay Thick Door Hinge (71B9690)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.2 (S70PD SAT 626 10-025 KD C123)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (68-017)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2616W-017Z)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2093W-177S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2076W-400)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (115R-034S)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.10 (2658W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (705RW-034S)
- Zoro Select Bumpers