Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 17/64"H x 17/64"W, PK.100
Mfr # 2944-034S
Zoro # G7585733
product price: $8.79
/pk 100, $0.09/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 1/4 in
- Height 17/64 in
- Width 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2944-034S
- Zoro # G7585733
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 1/4 in |
Height | 17/64 in |
Width | 17/64 in |
Base Dia. | 7/16 in |
Overall Height | 1/4 in |
Base Diameter | 7/16 in |
Details
Item | Button Bumper |
Material | Rubber |
Color | Black |
Mounting Style | Screw-In |
Tip Material | Rubber |
Hardware | Not included |
Product Type | Button Bumper |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Included |
Description
Button Bumper, Mounting Type Screw In, Color Black, Base Dia. 7/16 in, Height 17/64 in, Width 17/64 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Top Bibb Gasket No.32 (35316B)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C03000380380S)
- STRATTEC STRATTEC: GM HU100 Key Blades w/ 7 Roll Pins, PK 5 (STR-5915037)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Yellow (SS2205PO-EN)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (68W-017)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.50 (646-034S)
- ZORO SELECT Bumper, Rubber, Black, 2-1/4"H x 2-1/4"W (2199-017)
- ZORO SELECT Bumper, Rubber, Black, 19/32"H x 19/32"W, PK.25 (29-034Y)
- ZORO SELECT Bumper, Rubber, Black, 9/32"H x 9/32"W, PK.10 (727R-034S)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (18-034)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 3,500 lbs./15,500 N (GBA-115s)
- Zoro Select Bumpers