Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.10
Mfr # 2658W-017
Zoro # G7602524
product price: $3.49
/pk 10, $0.35/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 1/2 in
- Height 17/32 in
- Width 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2658W-017
- Zoro # G7602524
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 1/2 in |
Height | 17/32 in |
Width | 17/32 in |
Base Dia. | 15/32 in |
Base Diameter | 1/2 in |
Overall Height | 9/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Mounting Style | Screw-In |
Hardware | Not included |
Tip Material | Rubber |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper, Color Black, Base Dia. 15/32 in, Height 17/32 in, Width 17/32 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Exit Trim, 230L-06 Lever, Lever Locking, SP313, LC, LHR (230L-06 SP313 LHR)
- ZORO SELECT 4 in W x 4 1/2 in H Gray Enamel Door and Butt Hinge (3HUA3)
- RANDALL HEAVY DUTY SWEEP UP TO 1 3/8In. (4 FT V-63-A)
- PRIME-LINE Ston Swiv Crank Handle (H 3966)
- ZORO SELECT Bumper, Rubber, Black, 11/32"H x 11/32"W, PK.100 (734-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2996-017)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5 (2812-017)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (613A-034K)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (781R-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (207-017K)
- ZORO SELECT Bumper, Rubber, Black, 23/64"H x 9/16"W, PK.100 (1138-034S)
- Zoro Select Bumpers