Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.10
Mfr # 2658-017
Zoro # G7576956
product price: $2.29
/pk 10, $0.23/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 1/2 in
- Height 17/32 in
- Width 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2658-017
- Zoro # G7576956
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 1/2 in |
Height | 17/32 in |
Width | 17/32 in |
Base Dia. | 15/32 in |
Base Diameter | 1/2 in |
Overall Height | 9/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Hardware | Not included |
Mounting Style | Screw-In |
Tip Material | Rubber |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 15/32 in, Height 17/32 in, Width 17/32 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lock with Keeper White (50-601WA)
- KARP Recessed Access Door for Drywall with Drywall Door Insert, Drywall Insert Recessed Prime 12x12 Stud (RDWPD1212S)
- SARGENT 6-Pin Keyblank, RE Keyway, Embossed Logo Only, 50 Pack (6275RE (50PK))
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-160MB)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (209W-017)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081-017)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (705R-034S)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 3/4"W, PK.10 (755RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (207-017K)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719R-034S)
- RICHELIEU AMERICA TG 12PK 38CLR Bumpers (23148TV)
- Zoro Select Bumpers