Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.10
Mfr # 116R-034S
Zoro # G7558442
product price: $4.85
/pk 10, $0.49/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 9/16 in
- Height 17/32 in
- Width 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 116R-034S
- Zoro # G7558442
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 9/16 in |
Height | 17/32 in |
Width | 17/32 in |
Base Dia. | 7/8 in |
Overall Height | 9/16 in |
Base Diameter | 7/8 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Hardware | Not included |
Tip Material | Rubber |
Mounting Style | Screw-In |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 7/8 in, Height 17/32 in, Width 17/32 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Lock Box, Padlock, 3 Keys (1166)
- EBERHARD MANUFACTURING CO 3-Pt Ss T-Handle W/ O-Ring (EMC 8-48750-SSL-10)
- NORTON DOOR CONTROLS 770111689 Rod and Shoe Assembly for 1600BC; 1601; 7500; 8000; or 9300BC Aluminum (770111689)
- TRIMCO UL Manual Flush Bolt for Metal Doors Satin Chrome 12" (3915.626)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.5 (785R-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2806W-017)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.50 (2062-007S)
- ZORO SELECT Bumper, Rubber, Black, 11/32"H x 11/32"W, PK.100 (1178-1-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.50 (962-034S)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (705R-034S)
- Zoro Select Bumpers