Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50
Mfr # 2996-017
Zoro # G7546235
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 1/4 in
- Width 1/4 in
- Base Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2996-017
- Zoro # G7546235
- Country of Origin China
- Category Bumpers
Dimensions
Height | 1/4 in |
Width | 1/4 in |
Base Dia. | 1/2 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Hardware | Not included |
Tip Material | Rubber |
Mounting Style | Screw-In |
Description
Bumper, Color Black, Base Dia. 1/2 in, Height 1/4 in, Width 1/4 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Snap Trigger Nkl 1/2X2-5/8In (N222-703)
- OEM OEM: REF: 2004-2014 Dodge Chrysler / 3-Button Remote Head Key / PN: 56040669AC / OHT692427AA (RHK-ULK006-NL)
- RICHELIEU 8inch 203 mm Center to Center Round BacktoBack Pull for Glass Door, Matte Black (87H2R198900)
- KABA ILCO Lockable Dust Proof Strike, SatinAluminum (DPS-AL)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2813-017)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5 (1326W-017K)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2928W-017)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.100 (740-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (209-017)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 5/8"W, PK.10 (2804-017)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (733RW-034S)
- Zoro Select Bumpers