Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50
Mfr # 2093W-177S
Zoro # G7517964
product price: $9.25
/pk 50, $0.19/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 5/8 in
- Height 1/4 in
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2093W-177S
- Zoro # G7517964
- Country of Origin Cameroon
- Category Bumpers
Dimensions
Overall Width | 5/8 in |
Height | 1/4 in |
Width | 1/4 in |
Base Dia. | 5/8 in |
Overall Height | 1/4 in |
Base Diameter | 5/8 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Hardware | Not included |
Mounting Style | Screw-In |
Tip Material | Rubber |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 5/8 in, Height 1/4 in, Width 1/4 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF040-022)
- LINHDOR HEAVY DUTY ACCESS PANEL 14X24 (S30001424)
- ELESA 1-37/64" W x 40mm H matte Pivot Hinge (CFM.40 SH-5-CLEAN)
- CODEL DOORS 26" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2268pri8403)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.25 (835-136S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082W-034K)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.25 (14-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.50 (2062W-017S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (425W-017U)
- ZORO SELECT Bumper, Rubber, Black, 15/16"H x 15/16"W, PK.10 (2811-017)
- MIDWEST FASTENER 7/16" x 3/16" White Rubber Self Sticking Bumpers 10PK (31763)
- Zoro Select Bumpers