Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50
Mfr # 1308-017D
Zoro # G7609192
original price:
$2.89
6% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 1/2 in
- Height 1/4 in
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1308-017D
- Zoro # G7609192
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 1/2 in |
Height | 1/4 in |
Width | 1/4 in |
Base Dia. | 1/2 in |
Base Diameter | 1/2 in |
Overall Height | 1/4 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1/2 in, Height 1/4 in, Width 1/4 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Duct Cleaner Access Door, 9 In., Round (GRDCI8GA)
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 24 x 24 (FG2424)
- GLIDE RITE Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG013-EL)
- HAMPTON 14 in H X 150 in W X 24 in L Black Steel Mending Plate (02-3411-567)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.100 (740-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (628-034S)
- ZORO SELECT Bumper, Rubber, Black, 15/16"H x 15/16"W, PK.5 (2811W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2094W-017)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2813-017)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2071-017AL)
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487-017)
- Zoro Select Bumpers